- 18.93 in Length
- 1 1/2 in Width
- 80 Grit
- Aluminum Oxide Material
| Backing Material | Cloth |
| Coat Type | Closed Coat |
| Backing Wt. | X Weight |
| Length | 18.930 in |
| Width | 1 1/2 in |
| Material | Aluminum Oxide |
| Color | Brown |
| Grit | 80 |
| Performance | Good |
| Weight | 0.059 LB |
| EAN or UPC | 51144268184 |

