- 6 in Diameter
- 1 in Center Hole
- 1 in Width
- 120 Grit
- Aluminum Oxide Material
description
- 3M™ Flap Wheel 244E is a general purpose flap wheel that's great for blending, deburring, dimensioning and descaling
- it's especially suited for use on soft metals like carbon steel.
features
- Flap wheel construction minimizes chatter risk
- Aluminum oxide mineral cuts sharp but leaves soft, brushed finishes
- XE-weight rayon backing resists edge wear, so abrasive can stand up to workpiece contours
- Works well on soft metals like carbon steel
- Resin bonded for heat resistance
| Grit | 120 |
| Dia. | 6 in |
| Overall Width | 1 in, 25.4 mm |
| Face Width | 1 in, 25.4 mm |
| Performance | Good |
| Center Hole | 1 in, 25.4 mm |
| For Use On | Carbon Steel |
| Form Type | Flap |
| Used With | Carbon Steel |
| Product Form | Wheel |
| Backing Weight | XE Weight |
| Width | 1 in |
| Abrasive Material | Aluminum Oxide |
| Backing Material | Rayon Cloth |
| Backing Wt. | XE Weight |
| RPM [Max] | 6100 rpm |
| Material | Aluminum Oxide |
| Overall Diameter | 6 in, 152.4 mm |
| Weight | 1.04 LB |
| EAN or UPC | 51144351091 |

