- 1 in Diameter
- 1 1/2 in Length
- 1 1/2 in Width
- Aluminum Oxide Material
- 36 Grit
description
- 3M™ Abrasive Cloth Band 341D is a spiral band or short tube that conforms to inner and outer contours for sanding and shaping. Fast-cutting aluminum oxide abrasive grains are resin-bonded to a durable cloth backing to provide fast continuous cut and long-life performance. Our band is a versatile product that can be used for grinding to remove parting lines or seams, imperfections, and burrs.
features
- Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
- X-weight cloth backing withstands heavy sanding and grinding
- Resin bond withstands high heat and pressure
- Tough aluminum oxide abrasive mineral cuts fast and performs well on many substrates
- Bands fit onto a rubber expander wheel attachment (sold separately) for use with a die grinder or rotary drill
| Flex Type | Single-Flex |
| For Use On | Stainless Steel, Soft Metals, Carbon Steel, Bronze, Aluminum, Brass |
| Length | 1 1/2 in |
| RPM [Max] | 10000 rpm |
| Used With | Aluminum |
| Back Color | Gray |
| Overall Width | 38.1 mm |
| Overall Length [Min] | 1.5 in, 38.1 mm |
| Backing Weight | X Weight |
| Grit | 36 |
| Dia. | 1 in |
| Color | Brown |
| Backing Wt. | X Weight |
| Abrasive Material | Aluminum Oxide |
| Form Type | Band |
| Coat Type | Closed |
| Product Form | Belt |
| Performance | Good |
| Width | 1 1/2 in |
| Overall Diameter | 1 in, 25.4 mm |
| Backing Material | Cloth |
| Material | Aluminum Oxide |
| Weight | 0.18 LB |
| EAN or UPC | 51144402076 |

