- 1 in Diameter
description
- 3M™ PSA Disc Holder connects 3M™ discs with pressure-sensitive adhesive (PSA) backings to rotary sanders and die grinders. Our disc holder provides excellent support when grinding hard-to-reach areas.
features
- PSA Disc Holders can be used with sanders or die grinders that have a 1/4-inch collet
- Provides excellent support when grinding hard-to-reach areas
- Holder face diameter is slightly smaller than disc size to allow for easy disc centering and removal
- Flat face allows pressure to be transmitted directly to work surface
- PSA attachment helps with quick and easy change out of discs
| Dia. | 1 in |
| Type | Regular, Molded |
| Shank Size | 1/4 in |
| Density Rating | Medium |
| RPM [Max] | 20000 rpm |
| Color | Black |
| Front Color | Black |
| Method of Attachment | PSA |
| Weight | 0.0 LB |
| EAN or UPC | 51144450725 |

