- 3 in Diameter
- Roloc™, Regular, Right Angle
description
- 3M™ Roloc™ Disc Pad optimizes the performance of our Roloc™ discs and bristle discs by providing the right backup system and a secure attachment for grinding applications. Plus it saves time by eliminating the need to align edges of the disc with the disc pad—the screw aligns the disc, making disc changes quick and easy.
features
- Disc pad provides secure attachment for any 3M™ Roloc™ disc or bristle product
- Pads come in various diameters and levels of hardness to meet the requirements of many different grinding applications
- Disc attachment is quick and easy, increasing productivity
- Versatile system works with drills, disc sanders, right angle grinders, and rotary sanders
| Overall Length [Min] | 12.63 in, 32.07 cm |
| Attachment Type | TR |
| RPM [Max] | 20000 rpm |
| Form Type | Right Angle |
| Overall Width | 9.25 in, 23.5 cm |
| Thread Type | Internal |
| Method of Attachment | Quick Change TR |
| Dia. | 3 in |
| Density Rating | Extra Hard |
| Thread Size | 1/4-20 INT |
| Type | Regular, Right Angle, Roloc™ |
| Color | Black |
| Overall Diameter | 3 in, 76.2 mm |
| Weight | 1.0 LB |
| EAN or UPC | 51144450930 |

