- 4 in Diameter
- Roloc™, Regular, Right Angle
features
- Female threaded to receive any standard 1/4-20 thread shaft
| Thread Size | 1/4-20 |
| Density Rating | Medium |
| Density | Medium |
| Type | Regular, Right Angle, Roloc™ |
| RPM [Max] | 12000 rpm |
| Arbor Hole Size | 1/4-20 NC |
| Dia. | 4 in |
| Method of Attachment | Quick Change TR |
| Thread Type | Internal |
| Color | Black |
| Weight | 0.28 LB |
| EAN or UPC | 51144451791 |

