- Disc Hand Pad
description
- Our 3M™ Stikit™ Abrasive Disc Hand Pad is excellent for precision hand sanding. Its durable 1/4” neoprene rubber construction eliminates finger marks while providing support and control for 6” 3M abrasive discs. An elastic hand band makes the pad extremely comfortable to use. The nylon cloth face accepts Stikit™ discs featuring adhesive attachment that makes changing discs fast and easy.
features
- Ideal for fine grade hand sanding
- 1/4” neoprene rubber construction provides support and eliminates finger marks
- Consistent nylon face accepts 6” dia. abrasive discs
- Elastic hand band affords snug fit, lasting comfort
- Stikit™ attachment makes disc changeouts fast and easy
| Thickness | 0.125 in |
| Color | Black |
| Dia. | 6 in |
| Overall Width | 6 in |
| Overall Diameter | 6 in, 152.4 mm |
| Weight | 0.055 LB |
| EAN or UPC | 51144451982 |

