- Sanding Block
description
- The 3M™ Stikit™ Sanding Block makes everyday sanding jobs easier. Comfortable to grip, it distributes pressure evenly. Sharpen corners with the flat edge, sand contours with the rounded end. 3M™ Stikit™ abrasives adhere to the backup pad, feeds from a roll and shears off when used.
features
- Distributes pressure evenly, allowing more control
- Better results with less effort than sanding by hand
- Comfortable to use with many applications
- Sand corners with flat end
- sand contours with rounded end
- Built to dispense sandpaper in a variety of grits from a loaded roll
| Overall Length [Min] | 2.5 in, 6.35 cm |
| Form Type | Hard |
| Overall Width | 2.5 in, 63.5 mm |
| Attachment Type | PSA |
| Sanding Type | Dry |
| Attachment Style | Adhesive Back |
| Color | Red |
| Density Rating | Firm |
| Front Color | White |
| Overall Height | 0.5 in, 1.27 cm |
| Weight | 0.288 LB |
| EAN or UPC | 51144452033 |

