- 2 1/2 in Diameter
- Retainer Nut
description
- 3M™ Disc Pad Hub has an internal threaded metal insert that threads onto the shaft of a sander and grinder to hold a disc pad face plate and fiber disc in place.
applications
- Can be used on all face plates
- Use with 4 1/2" and 9" face plates
features
- Threaded metal insert fits onto standard rotary sander or right angle grinder
- Rigid hub provides firm support for fiber disc face plate
- Versatile hub holds fiber disc face plates of all densities
- Disc pad hub only—disc pad face plates and fiber discs sold separately
- Various sizes available for different sized face plates
| Size (text) | 2 1/2 in |
| Type | Retainer Nut |
| Method of Attachment | Mechanical Attachment |
| Thread Size | 5/8-11 |
| Thread Type | Internal |
| Dia. | 2.5 in |
| Color | Black |
| Weight | 0.155 LB |
| EAN or UPC | 51144452057 |

