- 5 in Diameter
- Molded - Vacuum, Dust Control
description
- 3M™ Stikit™ Disc Pads hold 3M Stikit discs for use with disc, random orbital, and rotary sanders. They have a tough vinyl face that provides excellent disc adhesion yet allows quick, easy disc removal. A variety of lightweight, shock-resistant pads are available in 3-, 5- and 6-inch diameters.
features
- Provides excellent disc attachment yet allows quick, easy disc removal
- Back up pads enable use of 3M™ Stikit™ discs (sold separately) on a disc, random orbital, or rotary sander
- Variety of densities provides flexibility for varied finishes
- Dust Free (D/F) disc pads allow dust extraction capability
- Variety of attachment interfaces allow use with common power tools
| Type | Dust Control, Molded - Vacuum |
| Thickness | 0.75 in |
| Dia. | 5 in |
| Thread Size | 5/16-24 |
| Color | Yellow |
| Method of Attachment | Stikit™ |
| Front Color | Blue |
| Density Rating | Medium |
| No. of Holes | 5 |
| Thread Type | External |
| Shape | 45° |
| RPM [Max] | 10000 rpm |
| Weight | 0.255 LB |
| EAN or UPC | 51144452170 |

