- 43 in Overall Width
- Brown Color
- 75 in Minimum Overall Length
- 60 Grit
description
- 3M™ Cloth Belt 340D is our open coat premium grade aluminum oxide cloth belt that provides durability for aggressive stock removal, resists loading, and is suitable for a variety of applications on wood and metal. We recommended this belt for wide belt sanding, edge sanding, or portable belt sanding.
features
- Premium aluminum oxide offers increased cut-rate and abrasive life
- Open coat construction provides improved cut on all woods and helps prevent loading
- Heavyweight cloth backing provides durability for high-production environments
- Washable backing enables repeated use on high-loading substrates such as pine
- Resin bond construction withstands high heat and pressure for longer service life
| Length | 75 in |
| Grit | 60 |
| Abrasive Material | Aluminum Oxide |
| Coat Type | Open |
| Backing Weight | X Weight |
| Product Form | Belt |
| Color | Brown |
| Overall Width | 43 in, 1092.2 mm |
| Back Color | Brown |
| Backing Wt. | X Weight |
| Material | Aluminum Oxide |
| Performance | Good |
| Overall Length [Min] | 75 in, 1905 mm |
| Flex Type | Single-Flex |
| Width | 43 in |
| Splice Type | Film-Lok |
| Backing Material | Cloth |
| Weight | 5.816 LB |
| EAN or UPC | 51144704729 |

