- 2 in Overall Width
- 132 in Minimum Overall Length
- 36 Grit
description
- 3M™ Cloth Belt 963G features high-performing 3M™ Ceramic Abrasive Grain on a durable polyester blend backing to give you outstanding durability and cutting efficiency in high pressure applications on carbon steel, tool steels, and hardwoods.
features
- 3M™ Ceramic Abrasive Grain is engineered for exceptional durability and cutting capability on carbon steel and tool steels to help increase productivity
- Durable ceramic grain belt lasts longer than aluminum oxide belts, producing more parts per belt and requiring fewer belt changes
- Heavyweight cloth backing stands up to tough grinding applications
- Water resistant polyester blend supports wet or dry applications, reducing materials costs
- Durable resin bond resists deterioration from heat, extending the life of the belt
| Backing Material | Polyester Cloth |
| For Use On | Carbon Steel |
| Backing Weight | YN Weight |
| Grit | 36 |
| Splice Type | Film-Lok |
| Coat Type | Closed |
| Flex Type | Single-Flex |
| Abrasive Material | Ceramic |
| Overall Width | 2 in, 50.8 mm |
| Product Form | Belt |
| Overall Length [Min] | 132 in, 335.8 mm |
| Weight | 0.85 LB |
| EAN or UPC | 51144740253 |

