- 3 in Overall Width
- Orange Color
- 132 in Minimum Overall Length
- 80 Grit
description
- Take advantage of increased durability and cutting efficiency with 3M™ Cloth Belt 777F. This belt features a blend of 3M™ Ceramic Abrasive Grain and aluminum oxide that outperforms aluminum oxide belts in stock removal and metal finishing applications. The heavyweight cloth backing supports high-pressure applications, performs well on heat-sensitive metals, and can be used dry or with lubricant.
features
- Ceramic aluminum oxide grain blend cuts faster and lasts longer than traditional aluminum oxide
- Produces more parts per belt than traditional aluminum oxide belts, requiring fewer belt changes
- Heavyweight polyester backing supports high-pressure applications and can be run wet or dry
- Contains a grinding aid to reduce heat and increase performance when grinding stainless steel
- Durable resin bond resists heat deterioration, which extends the life of the belt
| Performance | Better |
| Product Form | Belt |
| Color | Orange |
| Backing Material | Polyester Cloth |
| Back Color | Brown |
| Splice Type | Film-Lok |
| Material | Ceramic |
| Backing Wt. | YF Weight |
| Length | 132 in |
| Backing Weight | YF Weight |
| Abrasive Material | Ceramic |
| Used With | Aluminum |
| Flex Type | Single-Flex |
| Grit | 80 |
| Coat Type | Closed |
| For Use On | Titanium/Zirconium, High Nickel Alloy, Aluminum, Soft Metals, Stainless Steel, Carbon Steel |
| Width | 3 in |
| Overall Length [Min] | 132 in, 335.8 mm |
| Overall Width | 3 in, 76.2 mm |
| Converted Form | File Belt |
| Weight | 0.82 LB |
| EAN or UPC | 51144765140 |

