- 37 in Overall Width
- Brown Color
- 60 in Minimum Overall Length
- 60 Grit
description
- 3M™ Cloth Belt 361F provides you with durability and consistent performance for grinding, blending, deburring, and finishing on all metals, including stainless steel. This belt makes an excellent choice for stainless steel coil finishing, where flexibility, durability, and heat-resistance are needed.
features
- Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
- Tough polyester backing provides consistent results in medium-pressure applications
- Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
- Construction is ideal for grinding sheets and coils, and for centerless and backstand applications
- Suitable for wet and dry applications
| Grit | 60 |
| Back Color | Brown |
| Abrasive Material | Aluminum Oxide |
| Backing Material | Polyester Cloth |
| Coat Type | Closed |
| Backing Weight | YF Weight |
| Splice Type | Film-Lok |
| Overall Length [Min] | 60 in, 1524 mm |
| Overall Width | 37 in, 939.8 mm |
| Product Form | Belt |
| Color | Brown |
| Flex Type | Single-Flex |
| Weight | 6.95 LB |
| EAN or UPC | 51144769063 |

