- 5 in Diameter
- Aluminum Oxide Material
description
- Our 3M™ Microfinishing PSA Film Disc 268L features micron-graded aluminum oxide mineral, which is bonded to a durable polyester film backing, to produce a fast cut-rate and uniform finish on wood, solid surface composites, metals, plastic and fiberglass.
features
- Tear resistant disc withstands heavy usage, prolonging abrasive service life
- Fast-cutting aluminum oxide mineral provides a uniform finish
- Pressure Sensitive Adhesive (PSA) backing for easy attachment to abrasive tools
- May be run wet to reduce loading and airborne residue
- May be used on a variety of substrates, including metals, hardwoods and softwoods
| Overall Diameter | 5 in, 127 mm |
| Backing Wt. | 3 mil |
| Micron Grade | 40 μm |
| Backing Thickness | 3 mil |
| Color | Blue |
| Performance | Good |
| Attachment Type | PSA |
| Abrasive Material | Aluminum Oxide |
| Method of Attachment | Pressure Sensitive Adhesive |
| Backing Material | Polyester Film |
| RPM [Max] | 12000 rpm |
| Coat Type | Closed |
| Used With | Paint |
| Dia. | 5 in |
| Material | Aluminum Oxide |
| Product Form | Disc |
| For Use On | Paint, Plastic |
| Hole Configuration | 500X |
| Weight | 5.0 LB |
| EAN or UPC | 51144769742 |

