- 9 in Overall Width
- Brown Color
- 20 in Minimum Overall Length
- P120 Grit
description
- 3M™ Cloth Belt 202DZ is an aluminum oxide belt with open coat construction on a flexible backing that conforms well for pump sleeve sanding applications on wood.
features
- Flexible cloth backing offers conformability ideal for pump sleeve sanding on wood
- Anti-static treatment on the belt keeps dust from clogging the belt or covering the workpiece
- Open coat construction and static resistance help evacuate dust and debris for longer belt life and more aggressive cut
- Durable resin bond resists heat, extending the life of the belt
| Backing Wt. | J Weight |
| Abrasive Material | Aluminum Oxide |
| Color | Brown |
| Backing Material | Cloth |
| Coat Type | Open |
| Overall Length [Min] | 20 in, 508 mm |
| Performance | Better |
| Backing Weight | J Weight |
| Grit | P120 |
| Length | 20 in |
| Product Form | Belt |
| Overall Width | 9 in, 228.6 mm |
| Back Color | Brown |
| Width | 9 in |
| Material | Aluminum Oxide |
| Weight | 0.235 LB |
| EAN or UPC | 51144774050 |

