- 3 in Diameter
- Center Water Feed
description
- 3M™ Stikit™ Center Water Feed Disc Hand Pad is our hand-held abrasive accessory designed for damp sanding on plastics, primer surface, paint, and fiberglass, using fine grade abrasives to remove minor surface imperfections.
features
- Center hole with integral sponge emits water for damp sanding and minimizes the mess usually associated with wet sanding
- May be used on plastics, primer, surface paint and fiberglass
- Available in two densities: soft and firm
| Method of Attachment | Adhesive Back |
| Center Hole Dia. | 7/8 in |
| Density Rating | Soft |
| Shape | Bullet |
| Front Color | Blue |
| Abrasive Type | Coated |
| Type | Center Water Feed |
| Dia. | 3 in |
| Color | Orange |
| Attachment Type | PSA |
| Center Hole | 0.87 in, 22.098 mm |
| Form Type | Hand |
| Overall Diameter | 3 in, 76.2 mm |
| Weight | 0.1 LB |
| EAN or UPC | 51144777495 |

