- 5 in Diameter
- Molded - Vacuum, Dust Control
description
- The 3M™ Hookit™ Low Profile Finishing Disc Pad is a soft density backup pad in 5 or 6-inch diameters for 5- and 6-inch abrasive discs. The soft density foam provides additional conformability and is ideal for final surface finishing applications following leveling and blending process steps.
features
- Soft density pad provides flexibility to reduce loading
- 15 degree tapered edge is ideal for final finishing on flat or contoured surfaces
- 3M™ Hookit™ attachment provides excellent backing support and easy reuse, optimizing disc life
- 5/16-24 external threads are compatible with orbital or random orbital sanders
- One piece threaded shank for reduced vibration and improved balance
| Type | Dust Control, Molded - Vacuum |
| Thread Type | External |
| Dia. | 5 in |
| Shape | 15° |
| Color | Beige |
| Density Rating | Soft |
| Thickness | 0.6875 in |
| Method of Attachment | Hook & Loop |
| RPM [Max] | 12000 rpm |
| Front Color | Yellow |
| Type of Abrasive | Coated |
| Thread Size | 5/16-24 |
| No. of Holes | 5 |
| Weight | 0.31 LB |
| EAN or UPC | 51144778560 |

