- 0.5 in Overall Width
- Orange Color
- 18 in Minimum Overall Length
- 60 Grit
description
- Take advantage of increased durability and cutting efficiency with 3M™ Cloth Belt 777F. This belt features a blend of 3M™ Ceramic Abrasive Grain and aluminum oxide that outperforms aluminum oxide belts in stock removal and metal finishing applications. The heavyweight cloth backing supports high-pressure applications, performs well on heat-sensitive metals, and can be used dry or with lubricant.
features
- Ceramic aluminum oxide grain blend cuts faster and lasts longer than traditional aluminum oxide
- Produces more parts per belt than traditional aluminum oxide belts, requiring fewer belt changes
- Heavyweight polyester backing supports high-pressure applications and can be run wet or dry
- Contains a grinding aid to reduce heat and increase performance when grinding stainless steel
- Durable resin bond resists heat deterioration, which extends the life of the belt
| Flex Type | Single-Flex |
| For Use On | Aluminum, Cobalt & Nickel Alloy, Bronze, Carbon Steel, Stainless Steel, Titanium, Brass |
| Backing Weight | YF Weight |
| Rim Width | 0.5 in |
| Material | Ceramic |
| Product Form | Belt |
| Overall Length [Min] | 18 in, 457.2 mm |
| Splice Type | Fabri-Lok |
| Backing Wt. | YF Weight |
| Overall Width | 0.5 in, 12.7 mm |
| Abrasive Material | Ceramic |
| Grit | 60 |
| Width | 1/2 in |
| Used With | Aluminum |
| Backing Material | Polyester Cloth |
| Back Color | Brown |
| Length | 18 in |
| Converted Form | File Belt |
| Performance | Better |
| Color | Orange |
| Coat Type | Closed |
| Weight | 0.021 LB |
| EAN or UPC | 51144805518 |

