- 3 in Diameter
- 1/4 in Center Hole
- 1 3/4 in Width
- P120 Grit
- Aluminum Oxide Material
description
- Scotch-Brite™ Combi-S Wheel is a unique finishing wheel composed of alternating Scotch-Brite™ non-woven flaps and aluminum oxide coated abrasive sheet. Conformable pads provide a large footprint and cushion the abrasive sheets to create a brushed, decorative finish.
applications
- Designed for a variety of surface finishing and blending operations on a large variety of work pieces
features
- Alternating flaps of coated and non-woven material cut and finish in a single step
- 1/4" shaft provides stability to keep the wheel perpendicular to the work surface
- Flexible web pads cushion each abrasive sheet to produce a professional brushed finish
- Fits most standard die grinders with a 1/4" collets
- Choice of grades to provide desired finish (#3/#4)
| Face Width | 1.75 in, 44.45 mm |
| Center Hole | 0.25 in, 6.35 mm |
| Grit | P120 |
| RPM [Max] | 8000 rpm |
| Used With | All Metals |
| Method of Attachment | Shaft |
| Attachment Type | Shaft |
| For Use On | All Metals |
| Form Type | Combi Brush |
| Overall Width | 1.75 in, 44.45 mm |
| Type | Combination Flap Wheel |
| Performance | Good |
| Type of Abrasive | Surface Conditioning |
| Dia. | 3 in |
| Material | Aluminum Oxide |
| Abrasive Material | Aluminum Oxide |
| Length | 1 3/4 in |
| Color | Red |
| Product Form | Wheel |
| Overall Diameter | 3 in, 76.2 mm |
| Shank Size | 0.25 in, 6.35 mm |
| Backing Wt. | X Weight |
| Weight | 0.21 LB |
| EAN or UPC | 51144806782 |

