- 2 in Diameter
- 1 in Width
- Type 83
- P120 Grit
- Ceramic Material
description
- Our 3M™ Flap Wheel 747D was designed for light grinding, blending, deburring, and polishing on a variety of metals. Ceramic abrasive covered flaps conform to the work piece and provide a smooth clean finish.
features
- Ceramic aluminum oxide blend offers excellent cut rate and life for better performance
- X-weight cotton backing withstands aggressive sanding and grinding
- Resin bonding resists thermal and chemical deterioration for extended wheel life
- Abrasive flap design provides a soft and smooth cut on rounded or irregular surfaces
- Includes a grind-aid to provide cooler running on stainless-steel and other metals
| Dia. | 2 in |
| Grit | P120 |
| Backing Material | Cloth |
| Product Form | Wheel |
| Form Type | Flap Wheel |
| Face Width | 1 in, 25.4 mm |
| RPM [Max] | 25000 rpm |
| Type | Type 83 |
| Backing Weight | X Weight |
| Abrasive Material | Ceramic |
| Shank Size | 1/4 in |
| Performance | Best |
| Overall Diameter | 2 in, 50.8 mm |
| Color | Orange |
| Backing Wt. | X Weight |
| Used With | Stainless Steel |
| Width | 1 in |
| Center Hole | 0.25 in, 6.35 mm |
| Method of Attachment | Shaft |
| Overall Width | 0.25 in, 25.4 mm |
| Material | Ceramic |
| Attachment Type | Shaft |
| Weight | 0.11 LB |
| EAN or UPC | 51144807550 |

