- 1 1/2 in Diameter
- 1/4 in Center Hole
- 1/4 in Width
- Type 83
- 80 Grit
| Method of Attachment | Shaft |
| Depth | 38.1 mm |
| Backing Material | Cloth |
| Grit | 80 |
| Performance | Best |
| Dia. | 1.5 in |
| RPM [Max] | 30000 rpm |
| Width | 1/4 in |
| Backing Wt. | X Weight |
| Shank Size | 1/4 in |
| Type | Type 83 |
| Center Hole | 1/4 in |
| Length | 1 in |
| Used With | Stainless Steel |
| Color | Orange |
| Material | Ceramic |
| Weight | 0.1 LB |
| EAN or UPC | 51144807581 |

