Skip to content Skip to navigation menu
Ceramic 80 Grit X Weight Cartridge Roll

00051144807871

Ceramic 80 Grit X Weight Cartridge Roll
Item #104147863
  • 80 Grit
  • Ceramic Material
Ceramic 80 Grit X Weight Cartridge Roll
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 80 Grit
  • Ceramic Material

description

  • Our 3M™ Cartridge Roll 747D is ideal for metal finishing in small hard to reach areas like corners or inside pipes. These cartridge rolls feature a blend of aluminum oxide and 3M™ ceramic grain on a strong cotton backing around a solid mandrel core. Available in both tapered and regular designs.

features

  • Multi-layer, multi-wear design enhances abrasive longevity and helps produce a consistent cut
  • Ceramic aluminum oxide blended mineral breaks down to reveal sharp cutting edges
  • Anti-friction grinding aid reduces grinding temperatures and helps abrasive run smooth
  • Available tapered shape is ideal for blending, deburring and polishing in hard-to-reach areas
  • Arbor hole accommodates mandrel tool attachment used by a variety of tools
Diameter 1/2 in
Backing Wt. X Weight
Bond Resin
Overall Length [Min] 1.5 in, 38.1 mm
Overall Diameter 0.5 in, 12.7 mm
Backing Weight X Weight
Type of Abrasive Coated
Center Hole Dia. 1/8 in
Grit 80
RPM [Max] 24000 rpm
Product Form Cartridge Roll
Coat Type Closed
Material Ceramic
Backing Material Cloth
Center Hole 0.125 in, 3.175 mm
Abrasive Material Ceramic
Color Orange
Type Full Taper
Length 1 1/2 in
Weight 0.18 LB
EAN or UPC 51144807871
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison