- 2 1/2 in Diameter
- 1 1/4 in Center Hole
- 1 1/4 in Width
- 80 Grit
- Aluminum Oxide Material
description
- Scotch-Brite™ Roloc™+ Combi-R Wheel is a unique finishing wheel composed of alternating Scotch-Brite™ non-woven flaps and aluminum oxide coated abrasive sheet. Conformable pads provide a large footprint and cushion the abrasive sheet to create a brushed, decorative finish. This wheel uses our Roloc™+ quick attachment system.
features
- Alternating flaps of coated and non-woven material will cut and finish in a single step
- 3M™ Roloc™+ attachment system uses longer shaft
- Flexible web pads cushion each abrasive sheet to produce a professional brushed finish
- Roloc™+ attachment holds wheel securely and provides change-out without the need for attachment tools
- Choice of grades to provide desired finish (#3/#4)
| Product Form | Wheel |
| Grit | 80 |
| Center Hole | 1.25 in, 31.75 mm |
| Abrasive Material | Aluminum Oxide |
| RPM [Max] | 9000 rpm |
| Used With | Aluminum |
| Form Type | Combi Brush |
| Method of Attachment | Roloc |
| For Use On | Aluminum, Copper and Brass, Stainless steel |
| Material | Aluminum Oxide |
| Backing Wt. | X Weight |
| Performance | Good |
| Overall Width | 1.25 in, 31.75 mm |
| Overall Diameter | 2.5 in, 63.5 mm |
| Dia. | 2.5 in |
| Color | Red |
| Face Width | 1.25 in, 31.75 mm |
| Weight | 0.085 LB |
| EAN or UPC | 51144808021 |

