- 8 in Diameter
- Aluminum Oxide Material
description
- The standard of 3M's lapping films. Precisely graded aluminum oxide particles coated on a 3-mil polyester film. Provides uniform finishes on various substrates. Available in 0.30, 3.0, 5.0, 9.0, 12.0, and 30.0 micron grades.
features
- Tight particle distribution
- Consistent cut rate, finish and life
- Available in discs, sheets and rolls
- Get a uniform finish on a number of substrates
| Used With | Ceramics |
| Method of Attachment | Plain Back |
| Material | Aluminum Oxide |
| Color | White |
| Connector Type | Ceramic Fibre Optic Connectors |
| Micron Grade | 0.3 μm |
| Dia. | 8 in |
| Backing Material | Film |
| Weight | 5.6 LB |
| EAN or UPC | 51144808199 |

