- 11 in Length
- 8 1/2 in Width
- Silicon Carbide Material
description
- Silicon carbide particles coated on a flexible nonwoven backing for finishing and polishing contoured surfaces of softer materials. Available in 15.0 and 30.0 micron grades. Use wet or dry.
features
- Use wet or dry
- Precision micron coated grading for a uniform, consistent finish
- Shortens hand sanding and buffing time
- Reduces finishing steps and saves time
- Color-coded micron grading for easy selection
| Method of Attachment | Plain Back |
| Material | Silicon Carbide |
| Used With | Fiberglass |
| Length | 11 in |
| Micron Grade | 15 μm |
| Color | Gray |
| Weight | 0.014 LB |
| EAN or UPC | 51144808250 |

