- 5 in Diameter
- 60 Grit
- Ceramic Aluminum Oxide Material
description
- 3M™ Stikit™ Paper Disc Roll 763U discs provide the toughness, cut-rate, and flexibility required for aggressive woodworking, paint prep, and metal finishing applications, all with the convenience of a pressure sensitive adhesive backing that allows easy application to a 3M™ Stikit™ Disc Pad, as well as quick clean removal from the pad.
features
- Ceramic aluminum oxide blend self-sharpens at a high rate and has exceptional durability
- Heavy F-weight paper backing supports heavy-duty sanding and resists tears
- 3M™ Stikit™ adhesive backing provides ease of disc application and removal
- Disc rolls offer convenience and reduced cost over individual discs
- For use with a rotary tool or random orbital sander
| Color | Maroon |
| RPM [Max] | 12000 rpm |
| Method of Attachment | Pressure Sensitive Adhesive |
| Backing Wt. | F Weight |
| Coat Type | Closed |
| Vacuum Support | No |
| Grit | 60 |
| Used With | Carbon Steel |
| Dia. | 5 in |
| Backing Material | Paper |
| Material | Ceramic Aluminum Oxide |
| Performance | Best |
| Abrasive Material | Ceramic Aluminum Oxide |
| For Use On | Carbon Steel, Paint, Glass, Composites |
| Overall Diameter | 5 in, 127 mm |
| Backing Weight | F Weight |
| Capabilities | Surface Preparation |
| Hole Configuration | 500X |
| Product Form | Disc Roll |
| Attachment Type | PSA |
| Weight | 11.7 LB |
| EAN or UPC | 51144809424 |

