- 6 in Diameter
- P120 Grit
- Ceramic Aluminum Oxide Material
description
- 3M™ Stikit™ Paper Disc Roll 763U discs provide the toughness, cut-rate, and flexibility required for aggressive woodworking, paint prep, and metal finishing applications, all with the convenience of a pressure sensitive adhesive backing that allows easy application to a 3M™ Stikit™ Disc Pad, as well as quick clean removal from the pad.
features
- Ceramic aluminum oxide blend self-sharpens at a high rate and has exceptional durability
- Heavy F-weight paper backing supports heavy-duty sanding and resists tears
- 3M™ Stikit™ adhesive backing provides ease of disc application and removal
- Disc rolls offer convenience and reduced cost over individual discs
- For use with a rotary tool or random orbital sander
| Length | 12.310 in |
| Vacuum Support | No |
| Performance | Best |
| Backing Material | Paper |
| Coat Type | Closed |
| Abrasive Material | Ceramic Aluminum Oxide |
| Used With | Carbon Steel |
| RPM [Max] | 10000 rpm |
| Backing Wt. | F Weight |
| Color | Maroon |
| Dia. | 6 in |
| Method of Attachment | Pressure Sensitive Adhesive |
| Material | Ceramic Aluminum Oxide |
| Grit | P120 |
| Overall Diameter | 6 in, 152.4 mm |
| Capabilities | Surface Preparation |
| Product Form | Disc Roll |
| For Use On | Paint, Composites, Carbon Steel, Glass |
| Attachment Type | PSA |
| Backing Weight | F Weight |
| Weight | 3.025 LB |
| EAN or UPC | 51144809493 |

