- 8 in Diameter
- Diamond Material
description
- Flexible Diamond PSA Cloth Disc 6008J was designed to tackle hard-to-grind materials like stone, glass, ceramic, metal, carbide and composites. The diamond mineral and durable backing make this abrasive a good match for grinding and finishing on hard materials.
features
- Works well on a variety of materials: stone, glass, ceramic, metal carbide and composites
- Open dot pattern allows swarf and debris to escape, helping to prevent loading
- Available in three dot patterns which each fit unique project needs
- PSA backing for easy tool attachment
- Backing can be run with coolant
| For Use On | Stone, Ceramic, Composites, Soft Composite, Oxides, Chrome Carbide, Nickel Based, Soft Metals, High Nickel Alloy, Carbide, Cast Iron |
| Used With | Carbide |
| Method of Attachment | Pressure Sensitive Adhesive |
| Product Form | Disc |
| Material | Diamond |
| Backing Material | Cloth |
| Abrasive Material | Diamond |
| Micron Grade | M74 |
| Coat Type | Closed |
| Color | Red |
| Dia. | 8 in |
| Overall Diameter | 8 in, 203.2 mm |
| Attachment Type | PSA |
| Grade | M74 |
| Backing Wt. | X Weight |
| Weight | 0.2 LB |
| EAN or UPC | 51144813025 |

