- 11 in Length
- 8 1/2 in Width
- Aluminum Oxide Material
| Material | Aluminum Oxide |
| Length | 11 in |
| Micron Grade | 3 μm |
| Color | Pink |
| Method of Attachment | Plain Back |
| Used With | ABS |
| Weight | 0.005 LB |
| EAN or UPC | 51144813292 |
| Material | Aluminum Oxide |
| Length | 11 in |
| Micron Grade | 3 μm |
| Color | Pink |
| Method of Attachment | Plain Back |
| Used With | ABS |
| Weight | 0.005 LB |
| EAN or UPC | 51144813292 |