- 11 in Length
- 8 1/2 in Width
- Aluminum Oxide Material
description
- Aluminum oxide mineral coated on 3 mil polyester film with a durable resin system and PSA backed. Common applications include fiber optic finishing and roll superfinishing.
features
- PSA-backed
- Tight particle distribution
- Harder resin system than 261X
- Consistent cut rate, finish and life
- Available in discs, sheets and rolls
| Backing Material | Film |
| Color | Blue |
| Micron Grade | 9 μm |
| Method of Attachment | PSA |
| Width | 8 1/2 in |
| Length | 11 in |
| Used With | Ceramics |
| Material | Aluminum Oxide |
| Weight | 9.0 LB |
| EAN or UPC | 51144813339 |

