- 11 in Length
- 8 1/2 in Width
- Aluminum Oxide Material
description
- Aluminum oxide mineral coated on 3 mil polyester film with a durable resin system. Available in 7 grades between 0.05 and 60.0 micron. Common applications include fiber optic finishing and roll superfinishing.
features
- Tight particle distribution
- Harder resin system than 261X
- Consistent cut rate, finish and life
- Available in discs, sheets and rolls
| Width | 8 1/2 in |
| Backing Material | Film |
| Used With | Ceramics |
| Micron Grade | 60 μm |
| Material | Aluminum Oxide |
| Color | White |
| Method of Attachment | Plain Back |
| Length | 11 in |
| Weight | 4.5 LB |
| EAN or UPC | 51144813384 |

