- 36 in Overall Width
- Brown Color
- 103 in Minimum Overall Length
- 80 Grit
description
- 3M™ Cloth Belt 370DZ is an open coat product using a premium grade aluminum oxide mineral. The cloth backing of the belt makes it suitable for both rough sanding and final finishing on wide belt and edge sanding applications.
features
- Premium aluminum oxide offers improved cut and abrasive life
- Open coat construction and anti-static treatment reduce loading for enhanced cut-rate and optimal abrasive life in woodworking applications
- Heavyweight cloth backing is especially suited for coarser grades on wide belt and edge sanding applications
- Washable backing is suitable for sanding wood with a lot of pitch/resin (belts load quickly) such as pine
- Resin bond withstands high heat and pressure for longer service life
| Splice Type | Film-Lok |
| Grit | 80 |
| Product Form | Belt |
| Color | Brown |
| Overall Width | 36 in, 914.4 mm |
| Flex Type | Single-Flex |
| Backing Weight | Y Weight |
| Abrasive Material | Aluminum Oxide |
| Backing Material | Cloth |
| Overall Length [Min] | 103 in, 2616.2 mm |
| Coat Type | Open |
| Weight | 7.0 LB |
| EAN or UPC | 51144813667 |

