- 7 in Diameter
- Aluminum Oxide Material
- 36 Grit
| Performance | Good |
| Backing Material | Fiber |
| Material | Aluminum Oxide |
| Coat Type | Closed Coat |
| Dia. | 7 in |
| Center Hole | 0.875 in |
| Used With | Carbon Steel |
| Type of Abrasive | Coated |
| RPM [Max] | 8600 rpm |
| Grit | 36 |
| Color | Brown |
| Weight | 0.137 LB |
| EAN or UPC | 51144813735 |

