- 3 in Overall Width
- Purple Color
- 18 in Minimum Overall Length
- P150 Grit
description
- A Cubitron™ abrasive grain cloth belt constructed on a Y weight, strong, durable cloth backing. Resin bonded for heat resistance. Grade: P150. Primary markets: metalworking, woodworking.
features
- Designed for portable sanding tools
- 3M™ Cubitron™ abrasive grain and premium aluminum oxide blended minerals on a heavy Y weight cloth backing
- Film splice allows for the belt to be run bi-directional
- Economical and durable
- P150
| Overall Length [Min] | 18 in, 457.2 mm |
| Backing Weight | Y Weight |
| Grit | P150 |
| Backing Material | Cloth |
| Color | Purple |
| Overall Width | 3 in, 76.2 mm |
| Weight | 0.118 LB |
| EAN or UPC | 51144813988 |

