- 4 in Overall Width
- 24 in Minimum Overall Length
- 80 Grit
description
- A Cubitron™ abrasive grain cloth belt constructed on a Y weight, strong, durable cloth backing. Resin bonded for heat resistance. Grade: 80. Primary markets: metalworking, woodworking.
features
- Designed for portable sanding tools
- 3M™ Cubitron™ abrasive grain and premium aluminum oxide blended minerals on a heavy Y weight cloth backing
- Film splice allows for the belt to be run bi-directional
- Economical and durable
- 80 grit
| Backing Material | Cloth |
| Backing Weight | Y Weight |
| Overall Length [Min] | 24 in, 609.6 mm |
| Width | 4 in |
| Length | 24 in |
| Overall Width | 4 in, 101.6 mm |
| Grit | 80 |
| Backing Wt. | Y Weight |
| Splice Type | Film-Lok |
| Weight | 0.188 LB |
| EAN or UPC | 51144814312 |

