- 1 1/2 in Diameter
- Aluminum Oxide Material
- P240 Grit
description
- 3M™ Roloc™ Disc 361F offers a quick-change attachment and provides durability and high performance for grinding, blending, deburring, and finishing on all metals. Fast-cutting aluminum oxide abrasive grains are bonded to the heavyweight cloth backing with durable, heat-resistant resin that supports both wet and dry applications.
features
- 3M™ Roloc™ attachment enables efficient and secure installation and removal of the disc
- Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
- Tough YF-weight, polyester backing supports medium-pressure applications and provides consistent performance
- Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
- Disc can be used in wet or dry applications
| Backing Material | Polyester Cloth |
| RPM [Max] | 30000 rpm |
| Grit | P240 |
| Backing Wt. | XF Weight |
| Overall Diameter | 1.5 in, 38.1 mm |
| Attachment Type | TR |
| Backing Weight | XF Weight |
| Product Form | Disc |
| Dia. | 1.5 in |
| Material | Aluminum Oxide |
| Color | Brown |
| Method of Attachment | TR |
| Abrasive Material | Aluminum Oxide |
| Coat Type | Closed |
| Weight | 0.005 LB |
| EAN or UPC | 51144814596 |

