- 6 in Diameter
- 80 Grit
- Aluminum Oxide Material
description
- 3M™ Stikit™ Film Disc Roll 261L discs feature an open coat aluminum oxide abrasive on a flexible, water-resistant film backing for orbital sanding applications on a wide variety of woods. Convenient Stikit™ discs are ideal for high volume, quick-change operations.
features
- Tear-resistant film backing conforms to surface contours
- Convenient disc roll form
- Adhesive backing provides easy application and removal
- Open coat construction minimizes dust on the abrasive and the workpiece for increased productivity
- Aluminum oxide abrasive is durable, cuts fast, and achieves a consistent, uniform finish for surface preparation
| Dia. | 6 in |
| Performance | Better |
| Material | Aluminum Oxide |
| Coat Type | Open |
| Grit | 80 |
| Backing Material | Film |
| Abrasive Material | Aluminum Oxide |
| Backing Wt. | 3 mil |
| Color | Red |
| Method of Attachment | Pressure Sensitive Adhesive |
| Attachment Type | PSA |
| Backing Thickness | 3 mil |
| Overall Diameter | 6 in, 152.4 mm |
| Product Form | Disc Roll |
| Weight | 2.65 LB |
| EAN or UPC | 51144815623 |

