- 9 in Diameter
description
- 3M™ Disc Pad Face Plate backs a same size fiber disc (sold separately) to provide firm support and the force required for grinding applications. It is used in conjunction with a disc pad hub (sold separately), which attaches to the power tool, and held into place along with the appropriate disc using a retainer nut (sold separately).
features
- Designed for use with a 3M™ Disc Pad Hub
- Various flexibilities support grinding applications ranging from lightweight to heavy-duty
- Plate accommodates a fiber disc of equal diameter
- Plate color indicates disc density for easy identification in the workroom
| Dia. | 9 in |
| Type | Ribbed, Retainer Nut |
| RPM [Max] | 6600 rpm |
| Method of Attachment | Mechanical Attachment |
| Color | Red |
| Density Rating | Extra Hard |
| Weight | 0.655 LB |
| EAN or UPC | 51144817283 |

