- 6 in Diameter
- 1 in Center Hole
- 1 in Width
- 60 Grit
- Ceramic Material
description
- Our 3M™ Flap Wheel 741A was designed for light grinding, blending, deburring, and polishing on a variety of metals. Ceramic abrasive covered flaps conform to the work piece and provide a smooth clean finish.
features
- Ceramic aluminum oxide blend offers excellent cut rate and life for better performance
- X-weight polyester/cotton backing withstands aggressive sanding and grinding
- Resin bonding resists thermal and chemical deterioration for extended wheel life
- Abrasive flap design provides a soft and smooth cut on rounded or irregular surfaces
- Flaps wear down to expose fresh abrasive mineral, assuring a fast and consistent cut
| Backing Wt. | X Weight |
| Abrasive Material | Ceramic |
| Backing Weight | X Weight |
| Length | 2 in |
| Material | Ceramic |
| Product Form | Wheel |
| Used With | Stainless Steel |
| Center Hole | 1 in, 25.4 mm |
| For Use On | Stainless Steel |
| Overall Width | 1 in, 25.4 cm |
| Face Width | 2 in, 50.8 mm |
| Dia. | 6 in |
| Form Type | Flap, Flap Wheel |
| Overall Diameter | 6 in, 152.4 mm |
| Width | 1 in |
| Grit | 60 |
| Depth | 152.4 mm |
| RPM [Max] | 5200 rpm |
| Color | Red |
| Backing Material | Cloth |
| Weight | 1.68 LB |
| EAN or UPC | 51144819881 |

