- 9 in Overall Width
- Brown Color
- 10.563 in Minimum Overall Length
- P150 Grit
description
- 3M™ Cloth Belt 202DZ is an aluminum oxide belt with open coat construction on a flexible backing that conforms well for pump sleeve sanding applications on wood.
features
- Flexible cloth backing offers conformability ideal for pump sleeve sanding on wood
- Anti-static treatment on the belt keeps dust from clogging the belt or covering the workpiece
- Open coat construction and static resistance help evacuate dust and debris for longer belt life and more aggressive cut
- Durable resin bond resists heat, extending the life of the belt
| Performance | Better |
| Overall Length [Min] | 10.563 in, 268.288 mm |
| Grit | P150 |
| Abrasive Material | Aluminum Oxide |
| Material | Aluminum Oxide |
| Color | Brown |
| Overall Width | 9 in, 228.6 mm |
| Product Form | Belt |
| Backing Wt. | J Weight |
| Backing Weight | J Weight |
| Coat Type | Open |
| Length | 10.600 in |
| Back Color | Brown |
| Width | 9 in |
| Backing Material | Cloth |
| Weight | 0.122 LB |
| EAN or UPC | 51144820740 |

