- 7/8 in Diameter
- Regular
description
- The 3M™ Center Water Feed Disc Hand Pad Replacement Sponge fits 3M Center Water Feed Stikit™ or Hookit™ Hand Pads to keep the work surface damp without significant water run-off while sanding. This pad supplies the proper amount of water for wet sanding of plastics, primer surface, paint, and fiberglass. The water washes the sanding residue off the sanding disc which keeps the disc from loading.
features
- Use with the 3M center water feed system
- Designed for use with 3-inch x 7/8-inch 3M™ Center Water Feed Disc Hand Pad
- Water prevents disc loading thus providing longer abrasive life and consistent results
- 7/8-inch in diameter to fit disc hand pad
| Length | 10 3/8 in |
| Dia. | 0.875 in |
| Height | 6 7/8 in |
| Width | 6 1/2 in |
| Abrasive Type | Coated |
| Type | Regular |
| Color | Yellow |
| Weight | 0.004 LB |
| EAN or UPC | 51144821914 |

