- 1 1/4 in Diameter
- Roloc™, Regular
description
- 3M™ Finesse-it™ Roloc™ Sanding Pad is made with a foam backing that provides conformability during operation. The pad size is ideal for accessing small and hard-to-reach areas. It also provides the convenience of the 3M™ Roloc™ TR Quick Change Attachment System in combination with 3M™ Stikit™ sanding discs. This accessory may be used when a sanding tool is preferred over hand sanding.
features
- Quick attachment for 3M™ Stikit™ sanding discs to use on random orbital tools
- Smaller diameter ideal for targeting small defects and accesses hard-to-reach areas
- Medium density foam with black rubber face provides effective leveling of paint defects
- 3M™ Roloc™ quick change attachment system provides fast pad change out for multi-step finishing processes
- Sanding discs sold separately
| Type | Regular, Roloc™ |
| RPM [Max] | 6000 rpm |
| Color | Black |
| Thickness | 0.31 in |
| Type of Abrasive | Coated |
| Front Color | Black |
| Dia. | 1.25 in |
| Density Rating | Soft |
| Method of Attachment | Adhesive Back |
| Weight | 0.013 LB |
| EAN or UPC | 51144822713 |

