- 5 in Diameter
- P240 Grit
- Aluminum Oxide Material
description
- 3M™ Stikit™ Gold Film Disc Roll 255L provides discs that feature aluminum oxide abrasive grain on a film backing for a fast cut-rate and uniform, close-tolerance finish on wood, paint prep, and defect repair applications. Our flexible backing provides a consistent finish and greater tear-resistance than a comparable paper product, making it well-suited for a high-production environment.
features
- Convenient roll form eliminates the need to remove disc liners from individual discs
- 3M™ Stikit™ adhesive backing allows for quick application and easy removal
- Aluminum oxide abrasive offers a fast cut, long life, and professional performance on many surfaces
- Tear-resistant film backing provides a close-tolerance, consistent finish
- Open coat construction and load-resistant coating prevent dust and debris from clogging the disc and offer a more aggressive
- Convenient disc roll form
| Abrasive Material | Aluminum Oxide |
| Method of Attachment | Pressure Sensitive Adhesive |
| Backing Material | Film |
| Coat Type | Open |
| Color | Yellow |
| Dia. | 5 in |
| Used With | Carbon Steel |
| Performance | Better |
| Backing Wt. | 2 mil |
| Grit | P240 |
| Material | Aluminum Oxide |
| Overall Diameter | 5 in, 127 mm |
| Product Form | Disc Roll |
| Attachment Type | PSA |
| Backing Thickness | 2 mil |
| For Use On | Paint, Carbon Steel, Plastic |
| Weight | 1.0 LB |
| EAN or UPC | 51144824656 |

