- 3 in Diameter
- Fabricated, Regular
description
- The 3M™ Hookit™ Roloc™ Disc Pad combines conformability with resilience and is frequently used with 3M™ QRS Flexible Diamond Discs. Its threaded button quickly and securely attaches to a disc sander, and the hooks on the face offer swift and easy change-out of abrasives, saving valuable time during a sequence of micron grade changes. Pad must be used with proper Roloc™ disc pad hardware.
features
- Hook and loop attachment makes abrasive changes swift, simple and secure, reducing downtime
- 5/16 inch thick medium density foam pad balances conformability and resilience for QRS Flexible Diamond Disc
- Neoprene foam pad resists compression and heat
- Hookit™ system holds up under wet applications
| Color | Black |
| RPM [Max] | 8000 rpm |
| Type | Regular, Fabricated |
| Shape | 15° |
| Front Color | Green |
| Type of Abrasive | Coated |
| Thickness | 0.31 in |
| Dia. | 3 in |
| Density Rating | Medium |
| Method of Attachment | Hook & Loop |
| Weight | 0.06 LB |
| EAN or UPC | 51144825677 |

