- 3 in Diameter
- Aluminum Oxide Material
- Liner Type
description
- 3M™ Microfinishing PSA Film Disc Roll 268L includes multiple sanding discs packaged in a roll for convenience and use in high-production environments.
features
- Precision, micron-graded aluminum oxide abrasive offers a fast cut, long life, and uniform finish on many substrates
- Durable polyester film backing provides flexibility for consistent finishing on contoured surfaces
- Pressure sensitive adhesive backing allows quick attachment and clean removal for multi-step finishing processes
- Convenient disc roll form
| Performance | Good |
| Coat Type | Closed |
| Hole Configuration | 300V |
| Method of Attachment | Pressure Sensitive Adhesive |
| Micron Grade | 15 μm |
| Abrasive Material | Aluminum Oxide |
| Backing Thickness | 3 mil |
| Backing Wt. | 3 mil |
| Type | Liner |
| For Use On | Paint, Clear Coats, Hardwood, Plastic |
| Form Type | Liner |
| Attachment Type | PSA |
| Dia. | 3 in |
| Used With | Clear Coats |
| Material | Aluminum Oxide |
| Product Form | Disc Roll |
| Backing Material | Polyester Film |
| Color | Orange |
| Overall Diameter | 3 in, 76.2 mm |
| RPM [Max] | 15000 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 51144826391 |

