- 8 in Diameter
- Regular
description
- In places like automotive repair shops, no surface is immune to imperfections – scratches, dents and dirt nibs are all part of a day’s work. Luckily, these slight mishaps can be combated with scuffing and highlighting. We designed the 3M™ Screen Cloth Disc Hand Pad to make these applications easier for operators.
features
- Designed to support the 3M™ Screen Cloth Discs (sold separately)
- Tacks on pad eliminate need for adhesive, so operators can use of both sides of disc
- Features hand strap for secure hand placement and firm grip
- Available in soft and medium densities, so operators can tailor the pad to their project needs
- May be used wet or dry
| Method of Attachment | Mechanical Attachment |
| Color | Black |
| Density Rating | Soft |
| Thickness | 1 in |
| Type | Regular |
| Dia. | 8 in |
| Abrasive Type | Coated |
| Front Color | Black |
| Weight | 0.326 LB |
| EAN or UPC | 51144827930 |

