- 2 in Overall Diameter
- Precision Shaped Ceramic Abrasive Material
description
- Our 3M™ Roloc™ Disc Pack 982S includes 3M™ Cubitron™ II and Scotch-Brite™ discs in two-inch diameters in a range of grades to introduce you to some of our best-selling quick-change abrasive discs. Along with this set of 21 discs, you get the Roloc disc pad and adapter to use with your disc sander.
features
- Assortment of the best-selling 3M™ Roloc discs
- Evaluate a variety of abrasive discs and grades
- Surface conditioning discs, coated abrasive discs and disc pad to back them up
- 3M™ Roloc™ quick-change attachment means machines spend less time idle, more time productive
| Type of Abrasive | Coated |
| Attachment Type | TR |
| Backing Material | Polyester |
| Color | Multi-Color |
| Dia. | 2 in |
| Method of Attachment | Quick Change |
| RPM [Max] | 25000 rpm |
| Overall Diameter | 2 in, 50.8 mm |
| Abrasive Material | Precision Shaped Ceramic |
| Product Form | Disc |
| Length | 7.800 in |
| Disc Type | TR |
| Material | Ceramic |
| Type | Roloc |
| Weight | 0.26 LB |
| EAN or UPC | 51144828999 |

