- 3 in Diameter
- TR Disc Type
- Roloc Type
- Ceramic Material
| Type | Roloc |
| Color | Multi-Color |
| Type of Abrasive | Coated |
| Dia. | 3 in |
| Material | Ceramic |
| Backing Material | Polyester |
| Disc Type | TR |
| Length | 8.700 in |
| Method of Attachment | Quick Change |
| Weight | 0.7 LB |
| EAN or UPC | 51144829002 |

