- 5 in Diameter
- P800 Grit
- Aluminum Oxide Material
description
- Our 3M™ Stikit™ Film Disc 260L features tear-resistant film – a tough, consistent backing ideal for close-tolerance finishing work including paint preparation and removing paint defects. Aluminum oxide mineral abrasive stays sharp longer and resists loading for extended disc life for standard collision repair applications. Stikit™ attachment features adhesive backing for fast, easy change-outs.
features
- Film-backed abrasive discs for standard high-finish auto body sanding applications
- Durable film backing is tear-resistant and provides a consistent finish
- Aluminum oxide abrasive delivers a fast cut and long life
- Resin bonding resists heat for added durability
- Stikit™ attachment system makes for quick and easy disc change-outs
| Grit | P800 |
| Color | White |
| Dia. | 5 in |
| Coat Type | Closed |
| Backing Material | Polyester Film |
| Material | Aluminum Oxide |
| Abrasive Material | Aluminum Oxide |
| Performance Level | Better |
| Overall Diameter | 5 in, 127 mm |
| Converted Form | Disc |
| Hole Configuration | 500X |
| Product Form | Disc |
| Attachment Type | PSA |
| Weight | 0.008 LB |
| EAN or UPC | 51144836796 |

